This item is Discontinued.

This item is Discontinued.
Condulet Box Of 2 Aluminum T 1-1/2in Conduit Outlet Bodies And Box (Discontinued)
Mfr #
T57 SA
Zoro #
G704382812
UPC # 782274627717
Country of Origin Unknown
Category Conduit Bodies & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T57 SA
- Zoro #
- G704382812
- UPC #
- 782274627717
- Country of Origin
- Unknown
- Material
- Copper-free aluminum
- Standards type
- NEC/CEC
- Shape
- T
- Area classification
- Ordinary/Non-Hazardous Locations
- Nema Rating
- 12
- Material Type
- Aluminum
Dimensions
- Product Length/Depth
- 8.19 in
- Product Height
- 3.56 in
- Trade size
- 1-1/2"
- Product Width
- 2.56 in
- Thread Size
- 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.