This item is Discontinued.

This item is Discontinued.
Eydx6 Sa Female Hub Sealing 2In Conduit Fitting (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EYDX6 SA
- Zoro #
- G302170132
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Trade Size
- 2 in
- Overall Length
- 4-1/4 in
- Width
- 4-1/4 in
- Height (In.)
- 8-1/2 in
Details
- Material
- Copper-free aluminum
- Conduit Orientation - Sealing Fitting
- Vertical
- Male/Female
- Female
- Standards
- NEC/CEC
- Hazardous Location Rating
- Class I, Division 1
- Hazardous Location
- Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.