This item is Discontinued.

Crown Matting Technologies Antifatigue Mat, 36" L x 24" W, Diamond, Black WB Z023KD

This item is Discontinued.

Crown Matting Technologies

Antifatigue Mat, 36" L x 24" W, Diamond, Black (Discontinued)

Mfr # WB Z023KD
Zoro # G7734089
UPC # 23244272293
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WB Z023KD
Zoro #
G7734089
UPC #
23244272293
Country of Origin
United States
Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Diamond

Dimensions

Length
36"
Width
24"

Description

Ideal ergonomic solution for people seeking comfort and long-term durability! Highly energized ZedlanTM sponge combines softness, resilience, and durability for exceptional relief. 50% greater puncture resistance and five times the abrasion resistance of traditional sponge products. Wear-BondTM process molecularly bonds layers together without the use of adhesives. Greater overall comfort than hard deck plate type surface. Medium duty applications for dry areas such as workstations, pick modules, pharmacies, packaging areas, cashier stations, etc.


  • • Highly energized ZedlanTM sponge combines softness, resilience and durability for exceptional relief.
  • • Exclusive fusion technology permanently bonds two surfaces without the use of glues or adhesives.
  • • 50% greater puncture resistance and five times the abrasion resistance than traditional sponge products.
  • • Medium duty applications for dry areas such as workstations, pick modules, pharmacies, packaging areas, cashier stations, etc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.