This item is Discontinued.

This item is Discontinued.
Floor Mat, 0.38" Thick, Slate, 34 in W x 115 in L (Discontinued)
Mfr #
S1 R310ST
Zoro #
G6430956
UPC # 023244234253
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1 R310ST
- Zoro #
- G6430956
- UPC #
- 023244234253
- Country of Origin
- United States
Dimensions
- Overall Width
- 34 in
- Overall Length
- 115 in
- Size
- 34 in x 115 in
- Thickness
- 0.38"
Details
- Item
- Floor Mat
- Color
- Slate
- Backing Material
- Nitrile Rubber
- Weight
- 24 lbs
- Application
- Indoor
- Backing Type
- Cleated
- Backing Material and Surface Material
- Polypropylene
- Mat Shape
- Rectangular
- Surface Design
- Wiper/Scraper
- Surface Application
- Diamond-Pattern
Description
Mat,Super-Soaker,34x115 In.,Slate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.