This item is Discontinued.

Crown Matting Technologies Floor Mat, 0.38" Thick, Slate, 34 in W x 58 in L S1 R035ST

This item is Discontinued.

Crown Matting Technologies

Floor Mat, 0.38" Thick, Slate, 34 in W x 58 in L (Discontinued)

Mfr # S1 R035ST
Zoro # G6430971
UPC # 023244234130
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S1 R035ST
Zoro #
G6430971
UPC #
023244234130
Country of Origin
United States

Dimensions

Overall Width
34 in
Overall Length
58 in
Thickness
0.38"

Details

Item
Floor Mat
Color
Slate
Backing Material
Nitrile Rubber
Weight
10.48 lbs
Application
Indoor
Backing Type
Cleated
Backing Material and Surface Material
Polypropylene
Mat Shape
Rectangular
Surface Design
Wiper/Scraper
Surface Application
Diamond-Pattern

Description

Mat,Super-Soaker,34x58 In.,Slate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.