This item is Discontinued.
This item is Discontinued.
Antifatigue Mat, 3 ft. L x 2 ft. W, Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZ 0023GY
- Zoro #
- G5778145
- UPC #
- -
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Gray
Description
Antifatigue Foam Mat,2ft.x3ft.,Gray