This item is Discontinued.
This item is Discontinued.
Drainage Mat, Vinyl, Grit, 3 ft 3 in W x 5 Ft L, Black (Discontinued)
Mfr #
XT0034GB
Zoro #
G0756703
UPC # 023244141407
Country of Origin United States
Category Drainage Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT0034GB
- Zoro #
- G0756703
- UPC #
- 023244141407
- Country of Origin
- United States
Dimensions
- Length
- 5 Ft
- Width
- 3 ft 3 in
- Thickness
- 3/4 In
- Drainage Hole Diameter
- 0.500 inL x 0.063 inW
Details
- Item
- Drainage Mat
- Color
- Black
- Surface Material
- Vinyl
- Mat Surface Pattern
- Grit
- Backing Material
- Nitrile
- Brake Fluid Resistant
- No
- Anti-Slip Surface
- Yes
- Welding Safe
- No
- Antimicrobial
- No
- Mat Electrical Resistance
- Anti-Static
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Oil Resistant
- Yes
- Mat Shape
- Rectangle
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
- Edge Style
- Beveled
- Antifatigue Material
- Yes
- Drainage Holes per sq ft
- 180
- Drainage Hole Shape
- Open Loop
- Ramp Material
- No Ramp
Description
Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft. 3 In., Welding Safe No, Thickness 3/4 In., Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.