This item is Discontinued.

Crown Matting Technologies Drainage Mat, Nitrile, Grit, 3 ft 3 in W x 5 Ft L, Black XT0034RG

This item is Discontinued.

Crown Matting Technologies

Drainage Mat, Nitrile, Grit, 3 ft 3 in W x 5 Ft L, Black (Discontinued)

Mfr # XT0034RG
Zoro # G0756828
UPC # 023244303683
Country of Origin United States
Category Drainage Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT0034RG
Zoro #
G0756828
UPC #
023244303683
Country of Origin
United States

Dimensions

Length
5 Ft
Width
3 ft 3 in
Thickness
3/4 In
Drainage Hole Diameter
1.000 in dia

Details

Item
Drainage Mat
Color
Black
Surface Material
Nitrile
Mat Surface Pattern
Grit
Backing Material
Nitrile
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Oil Resistant
Yes
Welding Safe
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Non-Conductive
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Drainage Holes per sq ft
36
Antifatigue Material
Yes
Edge Style
Beveled
Drainage Hole Shape
Open Loop
Other Standards
Astm D1677
Ramp Material
No Ramp

Description

Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft. 3 In., Welding Safe No, Thickness 3/4 In., Mat Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.