This item is Discontinued.
This item is Discontinued.
Brown Static Dissipative Mat, 5/8 in Thick (Discontinued)
Mfr #
WX1235BR
Zoro #
G7980625
UPC # 023244315341
Country of Origin United States
Category Conductive & Non-Conductive Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX1235BR
- Zoro #
- G7980625
- UPC #
- 023244315341
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 ft.
- Overall Width
- 3 ft.
- Thickness
- 5/8 in
Details
- Item
- Static Dissipative Mat
- Color
- Brown
- Mat Surface Pattern
- Granite
- Antifatigue
- Yes
- Backing Material
- Zedlan foam
- Cord Included
- No
- Brake Fluid Resistant
- Yes
- Antimicrobial
- No
- Mat Electrical Resistance
- Anti-Static
- Edges
- beveled
- Oil Resistant
- No
- Fire Resistant/Fire Retardant
- Fire Resistant
- Flame Resistant/Fire Retardant
- Flame Resistant
Description
Static Dissipative Mat, Anti-Static, Mat Length 5 ft, Mat Width 3 ft, Mat Thickness 5/8 in, Mat Color Brown, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes