This item is Discontinued.
This item is Discontinued.
Entrance Mat, 1/4" thick, Dark Gray (Discontinued)
Mfr #
SY0046DG
Zoro #
G7980001
UPC # 023244314320
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SY0046DG
- Zoro #
- G7980001
- UPC #
- 023244314320
- Country of Origin
- United States
Dimensions
- Thickness
- 1/4"
Details
- Item
- Entrance Mat
- Color
- Dark Gray
- Indoor/Outdoor
- Indoor
- Mat Electrical Resistance
- Non-Conductive
- Oil Resistant
- No
- Antimicrobial
- No
- Mat Shape
- Rectangle
- Scrape/Dry
- Dry
- Brake Fluid Resistant
- No
- Mat Weaving
- Cut Pile
- Flame Resistant/Fire Retardant
- Flame Resistant
Description
Entrance Mat, Mat Color Dark Gray, Mat Width 4 ft, Mat Length 6 ft, Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Multi-Directional Molded, Mat Weaving Cut Pile, Mat Surface Material Nylon, Mat Backing Material Nitrile, Mat Thickness 1/4 in, Edges Cut, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 21.5 oz/sq yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.