This item is Discontinued.
This item is Discontinued.
Dark Gray Static Dissipative Mat, 7/8" Thick (Discontinued)
Mfr #
WX3423DG
Zoro #
G7980677
UPC # 023244315150
Country of Origin United States
Category Conductive & Non-Conductive Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX3423DG
- Zoro #
- G7980677
- UPC #
- 023244315150
- Country of Origin
- United States
- Item
- Static Dissipative Mat
- Color
- Dark Gray
- Cord Included
- No
- Antifatigue
- Yes
- Edges
- beveled
- Brake Fluid Resistant
- Yes
- Mat Surface Pattern
- Granite
- Oil Resistant
- No
- Mat Electrical Resistance
- Anti-Static
- Fire Resistant/Fire Retardant
- Fire Resistant
- Backing Material
- Zedlan foam
- Antimicrobial
- No
- Flame Resistant/Fire Retardant
- Flame Resistant
Description
Static Dissipative Mat, Anti-Static, Mat Length 3 ft, Mat Width 24 In., Mat Thickness 7/8 in, Mat Color Dark Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes