This item is Discontinued.

This item is Discontinued.
Floor Mat, 0.31" Thick, Gray, 36 in W x 5 in L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA-0035GY
- Zoro #
- G6430886
- UPC #
- 023244920354
- Country of Origin
- Canada
- Item
- Floor Mat
- Color
- Gray
- Backing Material
- Vinyl
- Weight
- 12 lbs
- Application
- Indoor
- Backing Material and Surface Material
- Olefin
- Mat Shape
- Rectangular
- Surface Design
- Wiper Mat
- Surface Application
- Continous Filament Olefin
Dimensions
- Overall Width
- 36 in
- Overall Length
- 5 in
- Thickness
- 0.31"
Description
Mat,Walk-A-Way,3x5 ft.,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.