Interlocking Antifatigue Mat, Vinyl, 3 ft 3 in W x 9 ft 6 in L, 3/4 in Thick
- Mfr # XT0039SB
- Zoro # G0756767
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
9 ft 6 in
Overall Width
3 ft 3 in
Material
Vinyl
Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT0039SB
- Zoro #
- G0756767
- UPC #
- 023244141353
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 ft 6 in
- Overall Width
- 3 ft 3 in
- Thickness
- 3/4 in
Details
- Item
- Interlocking Antifatigue Mat
- Color
- Black
- Material
- Vinyl
- Surface Design
- Diamond Plate
- Backing Material
- Nitrile
- Antimicrobial
- No
- Edges
- beveled
- Oil Resistant
- Yes
- Antifatigue
- Yes
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Interlocking Mat Edges
- (4) Beveled
- Mat Electrical Resistance
- Anti-Static
- Mat Shape
- Rectangle
- Weight
- 67.9 lb.
- Brake Fluid Resistant
- Yes
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
- Surface Material
- Vinyl
Description
Interlocking Antifatigue Mat, Width 3 ft. 3 In., Thickness 3/4 In., Length 9 ft. 6 In., Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.