This item is Discontinued.
This item is Discontinued.
Light gray Static Dissipative Mat, 7/8" Thick (Discontinued)
Mfr #
WX3423LG
Zoro #
G7980631
UPC # 023244315273
Country of Origin United States
Category Conductive & Non-Conductive Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX3423LG
- Zoro #
- G7980631
- UPC #
- 023244315273
- Country of Origin
- United States
- Item
- Static Dissipative Mat
- Color
- Light gray
- Fire Resistant/Fire Retardant
- Fire Resistant
- Antifatigue
- Yes
- Cord Included
- No
- Edges
- beveled
- Brake Fluid Resistant
- Yes
- Oil Resistant
- No
- Backing Material
- Zedlan foam
- Mat Surface Pattern
- Granite
- Mat Electrical Resistance
- Anti-Static
- Antimicrobial
- No
- Flame Resistant/Fire Retardant
- Flame Resistant
Description
Static Dissipative Mat, Anti-Static, Mat Length 3 ft, Mat Width 24 In., Mat Thickness 7/8 in, Mat Color Light Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.