This item is Discontinued.
This item is Discontinued.
Light gray Static Dissipative Runner, 7/8" Thick (Discontinued)
Mfr #
WX3432LG
Zoro #
G7980878
UPC # 023244315297
Country of Origin United States
Category Conductive & Non-Conductive Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX3432LG
- Zoro #
- G7980878
- UPC #
- 023244315297
- Country of Origin
- United States
- Item
- Static Dissipative Runner
- Color
- Light gray
- Oil Resistant
- No
- Antifatigue
- Yes
- Backing Material
- Zedlan foam
- Mat Electrical Resistance
- Anti-Static
- Brake Fluid Resistant
- Yes
- Mat Surface Pattern
- Granite
- Fire Resistant/Fire Retardant
- Fire Resistant
- Edges
- beveled
- Antimicrobial
- No
- Cord Included
- No
- Flame Resistant/Fire Retardant
- Flame Resistant
Description
Static Dissipative Runner, Anti-Static, Mat Length 12 ft, Mat Width 3 ft, Mat Thickness 7/8 in, Mat Color Light Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.