This item is Discontinued.

This item is Discontinued.
Outdoor Mat, Extruded PVC, 1/2" Thick, Brown, 3' W x 20' L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX MB32BC
- Zoro #
- G5783191
- UPC #
- 00023244209954
- Country of Origin
- Japan
Dimensions
- Overall Width
- 3'
- Overall Length
- 20'
- Size
- 3'x20'
- Thickness
- 1/2"
Details
- Item
- Outdoor Mat
- Color
- Brown
- Surface Material
- Extruded PVC
Description
Outdoor Vinyl Loop Mat,3ft.x20ft.,Brown
- •Attractive and efficient, Diamond-Deluxe Duet outclasses all similar scrapers in the market. Diamond surface aids in increasing scraping performance and channeling liquid away from the mat.
- •Effective scraper mat that removes wet and dry soils at the door
- •Beautiful two-tone vinyl loop mat provides a stylish, yet effective scraper mat
- •Distinctive embossed diamond pattern hides debris beneath the loops
- •Available without backing to facilitate the flow of water (ideal for locker rooms, pools, spas etc.)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.