This item is Discontinued.

Crown Matting Technologies Interlocking Antifatigue Mat, Vinyl, 3 ft 3 in W x 5 ft L, 3/4 in Thick XT0034SB

This item is Discontinued.

Crown Matting Technologies

Interlocking Antifatigue Mat, Vinyl, 3 ft 3 in W x 5 ft L, 3/4 in Thick (Discontinued)

Mfr # XT0034SB
Zoro # G0756730
UPC # 023244141308
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT0034SB
Zoro #
G0756730
UPC #
023244141308
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
3 ft 3 in
Thickness
3/4 in
Length
5 ft.

Details

Item
Interlocking Antifatigue Mat
Color
Black
Material
Vinyl
Surface Design
Diamond Plate
Backing Material
Nitrile
Mat Electrical Resistance
Anti-Static
Weight
35.9 lb.
Antimicrobial
No
Mat Shape
Rectangle
Brake Fluid Resistant
Yes
Edges
beveled
Interlocking Mat Edges
(4) Beveled
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Surface Material
Vinyl

Description

Interlocking Antifatigue Mat, Width 3 ft. 3 In., Thickness 3/4 In., Length 5 ft., Mat Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.