Shop CROWN MATTING TECHNOLOGIES
See all product information
Create Account
Disposable Tacky Mat with Frame, Polyethylene Film, 3.18mm Thick, 31 1/2 in W x 25 1/2 in L, White
- Mfr # WC 3125SW
- Zoro # G0756852
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene Film
Overall Width
31 1/2 in
Antimicrobial
Yes
Mat Thickness
3.18mm
Sheets Remaining Indicator
Numbered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC 3125SW
- Zoro #
- G0756852
- UPC #
- 023244903876
- Country of Origin
- United States
- Item
- Disposable Tacky Mat with Frame
- Mat Color
- White
- Material
- Polyethylene Film
- Antimicrobial
- Yes
- Sheets Remaining Indicator
- Numbered
- Oil Resistant
- No
- Brake Fluid Resistant
- No
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Adhesive
- Acrylic
- Flame Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Number of Sheets
- 60
Dimensions
- Overall Width
- 31 1/2 in
- Overall Length
- 25 1/2 in
- Mat Thickness
- 3.18mm
Description
Disposable Tacky Mat with Frame, Mat Width 31-1/2 In., Mat Length 25-1/2 In., Sheet Material Polyethylene Film, Adhesive Acrylic, Number of Sheets per Mat 60, Sheets Remaining Indicator Numbered, Overall Thickness 3.18mm, Yes, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.