This item is Discontinued.

This item is Discontinued.
Mats, 0.44" Thick, Black/Gray, 48 in W x 72 in L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX H046GY
- Zoro #
- G605742173
- UPC #
- 23244305434
- Country of Origin
- Canada
Dimensions
- Overall Width
- 48 in
- Overall Length
- 72 in
- Size
- 48 in x 72 in
- Thickness
- 0.44"
Details
- Item
- Mats
- Color
- Black/Gray
- Style
- Rectangular
- Backing Material
- D.O.P.-Free PVC/Thermoflexâ„¢ Vinyl
- Application
- Indoor Entryway
- Weight
- 21 lbs
- Backing Type
- Smooth
- Backing Material and Surface Material
- Loop Pile Polypropylene Fiber
- Surface Design
- Wiper Mat
Description
A combination of performance and appearance like no other wiper! An elegant solution for a good first impression. High performance mat retains water and minimizes the risk of slips and falls. Heavyweight loop pile mat that exceeds performance. Attractive pattern hides dirt and keeps your entrances clean. Thermoflex vinyl backing offers superior floor protection. Use in indoor medium to heavy traffic areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.