This item is Discontinued.

Crownhill Bags, Eco Mailer, 5" x 10", PK500 G-8522

This item is Discontinued.

Crownhill

Bags, Eco Mailer, 5" x 10", PK500 (Discontinued)

Mfr # G-8522
Zoro # G5478249
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-8522
Zoro #
G5478249
UPC #
-
Country of Origin
United States
Item
Bags,Eco Mailer,5" x 10",PK500

Description

Bags,Eco Mailer,5 In. x 10 In.,PK500, Package Quantity 500

Ratings & reviews