This item is Discontinued.

Crownhill Bags, Eco Mailer, 6" x 10", PK500 G-8537

This item is Discontinued.

Crownhill

Bags, Eco Mailer, 6" x 10", PK500 (Discontinued)

Mfr # G-8537
Zoro # G5478553
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-8537
Zoro #
G5478553
UPC #
-
Country of Origin
United States

Details

Item
Bags,Eco Mailer,6" x 10",PK500

Description

Bags,Eco Mailer,6 In. x 10 In.,PK500, Package Quantity 500

Ratings & reviews