This item is Discontinued.

Crownhill Bags, Eco Mailer, 8-3/4" x 12", PK250 G-8539

This item is Discontinued.

Crownhill

Bags, Eco Mailer, 8-3/4" x 12", PK250 (Discontinued)

Mfr # G-8539
Zoro # G5478529
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-8539
Zoro #
G5478529
UPC #
-
Country of Origin
United States
Item
Bags,Eco Mailer,8-3/4" x 12",PK250

Description

Bags,Eco Mailer,8-3/4 In. x 12 In.,PK250, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.