This item is Discontinued.
This item is Discontinued.
Corrugated Plastic Sheets, 15 x 73", Black, 4mm thick, PK50 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1043
- Zoro #
- G2714953
- UPC #
- -
- Country of Origin
- United States
- Handle Style
- Cross
- Finish
- Polished Chrome
- Handle Included
- Yes
- Style
- Commercial
Description
Package Quantity 50