This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-1061
- Zoro #
- G2715172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 91 in
- Width
- 15 in
- Thickness
- 4 mm
Details
- Item
- Corrugated Plastic Sheets
- Material
- Polypropylene
- Product Type
- Anti-Slip Pallet Sheet
Description
Corrugated Plastic Sheets, Wall Type Not Applicable, Width 15 in, Length 91 in, Thickness 4 mm, Board Test Not Applicable, Material Polypropylene, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.