This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-7247
- Zoro #
- G2218979
- UPC #
- -
- Country of Origin
- United States
- Item
- Corrugated Plastic Sheets
- Material
- Polypropylene
- Product Type
- Anti-Slip Pallet Sheet
Description
Corrugated Plastic Sheets, Wall Type Not Applicable, Width 21 in, Length 39 in, Thickness 4 mm, Board Test Not Applicable, Material Polypropylene, Package Quantity 60