This item is Discontinued.
This item is Discontinued.
Mailing Tube, Brown, Cylindrical, PK24 (Discontinued)
Mfr #
P3048KHD
Zoro #
G9471813
UPC # 841436061131
Country of Origin United States
Category Mailing Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3048KHD
- Zoro #
- G9471813
- UPC #
- 841436061131
- Country of Origin
- United States
- Shape
- Cylindrical
- Material
- Paper
- Color
- Brown
- Item
- Mailing Tube
- Standards
- USPS, UPS and DOT Shipping
- Includes
- Caps
- Shipping Tube Style
- With End Caps
- Shell Material
- Paper
- Wire Color
- Brown
- Traction Material
- Paper
Dimensions
- Inside Length
- 48"
- Inside Dia.
- 3"
- Wall Thickness
- 1/8 in
- Usable Width
- 3 in
- Usable Length
- 48 in
- Usable Depth
- 48 in
- Usable Diameter
- 3 in
- Usable Height
- 48 in
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 48 in, Usable Length 48 in, Usable DxL 3x48 in, Usable WxDxL 3x48x48 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.