This item is Discontinued.

Crownhill Mailing Tube, Cylindrical, PK50 P2024W

This item is Discontinued.

Crownhill

Mailing Tube, Cylindrical, PK50 (Discontinued)

Mfr # P2024W
Zoro # G9472723
Country of Origin United States
Category Mailing Tubes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2024W
Zoro #
G9472723
UPC #
-
Country of Origin
United States
Shape
Cylindrical
Material
Paper
Color
White
Item
Mailing Tube
Standards
USPS, UPS and DOT Shipping
Includes
Caps
Shipping Tube Style
With End Caps
Shell Material
Paper
Wire Color
White
Traction Material
Paper

Dimensions

Inside Length
24"
Inside Dia.
2"
Wall Thickness
1/16 in
Usable Width
2 in
Usable Diameter
2 in
Usable Depth
24 in
Usable Length
24 in
Usable Height
24 in

Description

Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 2x24 in, Usable WxDxL 2x24x24 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.