This item is Discontinued.

Crownhill Peach Steak Paper Roll, 20" x 1200' F-3931

This item is Discontinued.

Crownhill

Peach Steak Paper Roll, 20" x 1200' (Discontinued)

Mfr # F-3931
Zoro # G1497242
Country of Origin United States
Category Food Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-3931
Zoro #
G1497242
UPC #
-
Country of Origin
United States

Details

Item
Food Rolls,20" x 1200 ft.

Description

Food Rolls,20 In. x 1200 ft.

Ratings & reviews