This item is Discontinued.

Crownhill Peach Steak Paper Roll, 24" x 1200' F-3942

This item is Discontinued.

Crownhill

Peach Steak Paper Roll, 24" x 1200' (Discontinued)

Mfr # F-3942
Zoro # G1497330
Country of Origin United States
Category Food Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-3942
Zoro #
G1497330
UPC #
-
Country of Origin
United States
Item
Food Rolls,24" x 1200 ft.

Description

Food Rolls,24 In. x 1200 ft.

Ratings & reviews