This item is Discontinued.

Crownhill White Butcher Paper Roll, 40 lb, 24" x 900' E-7555

This item is Discontinued.

Crownhill

White Butcher Paper Roll, 40 lb, 24" x 900' (Discontinued)

Mfr # E-7555
Zoro # G1496238
Country of Origin United States
Category Food Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-7555
Zoro #
G1496238
UPC #
-
Country of Origin
United States

Details

Item
Food Rolls,24" x 900 ft.

Description

Food Rolls,24 In. x 900 ft.

Ratings & reviews