This item is Discontinued.

Crownhill White Butcher Paper Roll, 40 lb, 30" x 900' E-7556

This item is Discontinued.

Crownhill

White Butcher Paper Roll, 40 lb, 30" x 900' (Discontinued)

Mfr # E-7556
Zoro # G1496210
Country of Origin United States
Category Food Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-7556
Zoro #
G1496210
UPC #
-
Country of Origin
United States

Details

Item
Food Rolls,30" x 900 ft.

Description

Food Rolls,30 In. x 900 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.