This item is Discontinued.

Crownhill White Butcher Paper Roll, 40 lb, 36" x 800' E-7547

This item is Discontinued.

Crownhill

White Butcher Paper Roll, 40 lb, 36" x 800' (Discontinued)

Mfr # E-7547
Zoro # G1496113
Country of Origin United States
Category Food Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-7547
Zoro #
G1496113
UPC #
-
Country of Origin
United States

Details

Item
Food Rolls,36" x 800 ft.

Description

Food Rolls,36 In. x 800 ft.

Ratings & reviews