This item is Discontinued.

Crownhill White Freezer Paper Roll, 15" x 1100' F-3696

This item is Discontinued.

Crownhill

White Freezer Paper Roll, 15" x 1100' (Discontinued)

Mfr # F-3696
Zoro # G1496700
Country of Origin United States
Category Food Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-3696
Zoro #
G1496700
UPC #
-
Country of Origin
United States
Item
Food Rolls,15" x 1100 ft.

Description

Food Rolls,15 In. x 1100 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.