This item is Discontinued.

Crunch Crunch PZ15204 PowerZone Series Class A-B 4-Channel 1500 W Amplifier PZ15204

This item is Discontinued.

Crunch

Crunch PZ15204 PowerZone Series Class A-B 4-Channel 1500 W Amplifier (Discontinued)

Mfr # PZ15204
Zoro # G204015876
UPC # 806576227779
Country of Origin China
Category PA Amplifiers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PZ15204
Zoro #
G204015876
UPC #
806576227779
Country of Origin
China

Description

PowerZone Series Class A-B 4-Channel 1500 W Amplifier.

Universal PowerZone Series Class AB 4-Channel 1500W Amplifier by Crunch. Make other drivers green with envy by a loud and perfectly clear sound out of your vehicle. Top-shelf amplifiers are all you need to increase the volume of music without distortion as well as power your woofers or subwoofers.

Specifications
  • voltage: 6V - 0.2V
  • Power 2 Ohms: 4 x 375W
  • Power 4 Ohms: 4 x 190W
  • Mono Bridged 4 Ohms: 2 x 750W
  • Total Channels: 4
  • Dimension: 16.5 x 11.25 x 4.25 in.
  • Weight: 8.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews