This item is Discontinued.

Crunch Crunch PZ20202 1 X 2000 Watt Powerzone 2 X 500 at 4 Ohm 2 X 1000 at 2 Ohm at 4 Ohm Bridged PZ20202

This item is Discontinued.

Crunch

Crunch PZ20202 1 X 2000 Watt Powerzone 2 X 500 at 4 Ohm 2 X 1000 at 2 Ohm at 4 Ohm Bridged (Discontinued)

Mfr # PZ20202
Zoro # G604161142
UPC # 806576227748
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PZ20202
Zoro #
G604161142
UPC #
806576227748
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • 1 X 2000 Watts Powerzone 2 X 500 at 4 Ohms 2 X 1000 at 2 Ohms at 4 Ohms Bridged
Specifications
  • Dimension: 0" L x 0" H x 0" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews