This item is Discontinued.

Crunch Crunch PZ20204 PowerZone Series Class AB 4-Channel 2000 W Amplifier PZ20204

This item is Discontinued.

Crunch

Crunch PZ20204 PowerZone Series Class AB 4-Channel 2000 W Amplifier (Discontinued)

Mfr # PZ20204
Zoro # G304045940
UPC # 806576227786
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PZ20204
Zoro #
G304045940
UPC #
806576227786
Country of Origin
China

Description

PowerZone Series Class AB 4-Channel 2000 W Amplifier.

Universal PowerZone Series Class AB 4-Channel 2000W Amplifier by Crunch. Make other drivers green with envy by a loud and perfectly clear sound out of your vehicle. Top-shelf amplifiers are all you need to increase the volume of music without distortion as well as power your woofers or subwoofers.

Specifications
  • voltage: 6V - 0.2V
  • Frequency Response: 10Hz-45Khz
  • Power 2 Ohms: 4 x 500W
  • Power 4 Ohms: 4 x 250W
  • Total Channels: 4
  • Dimension: 18 x 11.5 x 4.25 in.
  • Weight: 9.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews