This item is Discontinued.

Crunch Crunch PZ35202PRO Powerzone Series Class AB 2-Channel 3000 W Amplifier PZ35202PRO

This item is Discontinued.

Crunch

Crunch PZ35202PRO Powerzone Series Class AB 2-Channel 3000 W Amplifier (Discontinued)

Mfr # PZ35202PRO
Zoro # G204045910
UPC # 806576227755
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PZ35202PRO
Zoro #
G204045910
UPC #
806576227755
Country of Origin
China

Description

Powerzone Series Class AB 2-Channel 3000 W Amplifier.

Universal PowerZone Series Class AB 2-Channel 3000W Amplifier by Crunch. Make other drivers green with envy by a loud and perfectly clear sound out of your vehicle. Top-shelf amplifiers are all you need to increase the volume of music without distortion as well as power your woofers or subwoofers.

Specifications
  • Voltage: 6V - 0.2V
  • 2 ohms: 2 x 1750W
  • 4 ohm: 2 x 875W
  • Total Channels: 2
  • Dimension: 20.5 x 11.5 x 4.25 in.
  • Weight: 11.1 lbs

Ratings & reviews