This item is Discontinued.

This item is Discontinued.
Crunch PZ50201D PowerZone Series Class AB Mono 5000 watts Amplifier (Discontinued)
Mfr #
PZ50201D
Zoro #
G904045845
UPC # 806576227823
Country of Origin China
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ50201D
- Zoro #
- G904045845
- UPC #
- 806576227823
- Country of Origin
- China
Description
PowerZone Series Class AB Mono 5000 watts Amplifier
Universal PowerZone Series Class AB Mono 5000W Amplifier by Crunch. Make other drivers green with envy by a loud and perfectly clear sound out of your vehicle. Top-shelf amplifiers are all you need to increase the volume of music without distortion as well as power your woofers or subwoofers.
Features- Maximum low voltage signal from the source unit comes into the amplifier through
- A low voltage circuit which delivers minimal distortion through the amplification process
- Allows amplifier to product efficient power without taxing the vehicle electrical system
- Rugged MOSFET Pulse Width Modulation power supply
- Secure connection for all power, ground and speaker connections
- Dimension: 11.5" H x 4.25" W x 18" L
- Weight: 10.8 lbs