GP20004 2000W Ground Pounder Four Channel Car Audio Amplifier

  • Mfr # GP20004
  • Zoro # G004053740
product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP20004
Zoro #
G004053740
UPC #
-
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Low Noise Preamplifier Circuit
  • High Level Inputs
  • Versa Electronic Crossover
  • Variable Electronic 12dB Crossovers
  • QTD Technology Aluminum Heatsink
  • High energy Pulse Width Modulated Power Supply
  • Screw Down Connectors for Easy Installation
  • Speaker Level Inputs
Power Ratings:
  • 4 Ohms- 250 Watts x 4
  • 2 Ohms- 500 Watts x 4
  • Bridged 4 Ohms- 1000 x 2
Specifications
  • Switchable Bass Boost: 0 / +6 / +12dB
  • Variable Voltage: 0.2 - 9v
  • Frequency Response: 10Hz - 22,000Hz
  • Watts: 2000W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews