Solid State Relay, 3 Phase, Surface, SCR

  • Mfr # C53TP25CH

  • Zoro # G4476281


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Mounting Style
Surface
Switch Component Type
SCR
Heat Sink
Not Included
Case Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53TP25CH
Zoro #
G4476281
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.45 in
Body Height
1.45 in
Overall Depth
3.2 in
Body Width
4.09 in
Body Depth
3.2 in

Details

Item
Solid State Relay
Electrical Phase
3
Mounting Style
Surface
Switch Component Type
SCR
Heat Sink
Not Included
Case Color
Gray
Includes
Thermal Pad
Contact Form - Relay
(3) SPST-NO
Relay Turns On At
Zero Crossing
Finger Safe
Yes
Input Voltage
180 to 280V AC
Standards
CE Certified, UL Listed
Input Power Consumption (Burden)
1.7VA
Current Type
AC
Maximum Output Current without Heat Sink
Not Recommended
Series
53TP Series
Switch Configuration
Form A
Output Switching Mode
Zero Crossing
Output Voltage Range
48 to 530V AC
Maximum Output Current with Heat Sink
25 A

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, UL Listed, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 3.2 in, Body Height 1.45 in, Body Width 4.09 in, Case Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.