Solid State Relay, 3 Phase, Surface, SCR

  • Mfr # C53TP50C-10

  • Zoro # G4476342


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Mounting Style
Surface
Switch Component Type
SCR
Heat Sink
Not Included
Standards
CE Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C53TP50C-10
Zoro #
G4476342
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.45 in
Overall Depth
3.2 in
Body Height
1.45 in
Body Width
4.09 in
Body Depth
3.2 in

Details

Item
Solid State Relay
Electrical Phase
3
Mounting Style
Surface
Switch Component Type
SCR
Heat Sink
Not Included
Standards
CE Certified, UL Listed
Case Color
Gray
Finger Safe
Yes
Contact Form - Relay
(3) SPST-NO
Relay Turns On At
Instantaneous/Random
Input Voltage
180 to 280V AC
Input Power Consumption (Burden)
1.7VA
Series
53TP Series
Maximum Output Current with Heat Sink
50 A
Output Voltage Range
48 to 530V AC
Switch Configuration
Form A
Maximum Output Current without Heat Sink
Not Recommended
Output Switching Mode
Random/Instantaneous
Current Type
AC

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, UL Listed, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 3.2 in, Body Height 1.45 in, Body Width 4.09 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.