Shop CRYDOM

Solid State Relay, 1 Phase, Screw Clamp, Panel, SCR

  • Mfr # HA4875
  • Zoro # G0625326

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA4875
Zoro #
G0625326
UPC #
-
Country of Origin
Mexico
Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
Standards
CE Compliant to EN60950-1, CSA Certified, UL Listed, VDE Approved
Input Voltage
90 to 280V AC
Finger Safe
No
Case Color
Black
Contact Form - Relay
SPST-NO
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.6VA
Dielectric Strength
4,000V AC
Drop Out Voltage
1.15V DC
Series
HA Series
Switch Configuration
Form A
Maximum Output Current with Heat Sink
75 A
Housing Material
Aluminum
Response Time
30 msec
Maximum Capacitance
8 pF
Weight
2.6 oz
Insulation Resistance
1,000 megaohm
Input Current
10 mA
Maximum Operating Temperature
176 Degrees F
Maximum Output Current without Heat Sink
Not Recommended
Frequency
50/60 Hz
Status Indicator
Green LED Indicator
Power Factor
0.5
Output Voltage Range
48 to 530V AC
Minimum Operating Temperature
-40 Degrees F
Output Switching Mode
Zero Crossing
Current Type
AC
Voltage Type
AC Output

Dimensions

Overall Height - Relay
0.89 in
Body Width
1.75 in
Overall Depth
0.92 in
Body Depth
0.85 in
Body Height
2.25 in

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 75 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Compliant to EN60950-1, CSA Certified, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.