This item is Discontinued.

This item is Discontinued.
Crystal Eyes T01BG Blue Gray Front Center Console Lid for 1996 to 1998 Toyota 4Runner (Discontinued)
Mfr #
T01BG
Zoro #
G704026303
UPC # 844176028518
Country of Origin China
Category Center & Floor Consoles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T01BG
- Zoro #
- G704026303
- UPC #
- 844176028518
- Country of Origin
- China
Description
Features
- Front Center Console Lid
- Direct replacement for your factory console lid
- Attractive and functional design
- Convenient storage compartment
- Complete with lid and hinge mechanism
- Hinges have a super-duty construction to last
- Easy installation
- Color: Blue Gray
- Make: Toyota
- Model: 4Runner
- Year: 1996 to 1998
- Country of Origin: Taiwan
- Dimension: 3" H x 6" W x 13" L