This item is Discontinued.

This item is Discontinued.
Crystal Eyes T01OT Oak Tan Front Center Console Lid for 1996 to 1998 Toyota 4Runner (Discontinued)
Mfr #
T01OT
Zoro #
G604026335
UPC # 844176028501
Country of Origin China
Category Center & Floor Consoles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T01OT
- Zoro #
- G604026335
- UPC #
- 844176028501
- Country of Origin
- China
Description
Features
- Front Center Console Lid
- Direct replacement for your factory console lid
- Attractive and functional design
- Convenient storage compartment
- Complete with lid and hinge mechanism
- Hinges have a super-duty construction to last
- Easyinstallation
- Color: Oak Tan
- Make: Toyota
- Model: 4Runner
- Year: 1996 to 1998
- Country of Origin: Taiwan
- Dimension: 3" H x 6" W x 13" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.