C And S Products Co Inc P - Woodpecker Treat Suet Plugs 12 Ounce - CS12689
- Mfr # 428184
- Zoro # G203714060
product price:Â
$
28.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 428184
- Zoro #
- G203714060
- UPC #
- 18222006892
- Country of Origin
- China
Description
WOODPECKER TREAT SUET PLUGSDelights are mixed into a soft dough texture C&s process creates the only true no-melt suet product line For year round wild bird feeding
UPC : 018222006892
Size : 12 OUNCE
Length : 1.4
Width : 6.3
Height : 4.3
Product Type : Wild Bird Food - Wild Bird Food / Suet Plugs - Pellets - Nuggets
Shipping Dimensions: 1.4x6.3x4.3
UPC : 018222006892
Size : 12 OUNCE
Length : 1.4
Width : 6.3
Height : 4.3
Product Type : Wild Bird Food - Wild Bird Food / Suet Plugs - Pellets - Nuggets
Shipping Dimensions: 1.4x6.3x4.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.