Shop CSF RADIATOR
Create Account
28.12 x 2.43 in. Aluminum Radiator for 2011-2015 GMC Sierra 6.6L
- Mfr # 3584
- Zoro # G024193181
product price:Â
$
326.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3584
- Zoro #
- G024193181
- UPC #
- -
- Country of Origin
- China
Description
Features Oem specified plastic tank-aluminum core construction. Tanks are made from virgin grade engineered plastic resins, which are "glass filled" for added strength & durability. Gaskets are made from special grade "epdm" rubber to withstand extreme temperatures of up to -120 degrees f. Tubes - welded type or latest generation "b-tube" design. Fins ( heart of radiator) - high performance "multi-louvered design" - oem spec. 100% leak tested before leaving factory at 150% of operating pressure. High performance transmission cooler with special built-in turburlator, when applicable. All components are installed, torqued, & tested on radiator during assembly. Made to keep your vehicle's engine running cool. Designed to maintain proper cooling level and prevent overheating. Compatibility 2011-2015 GMC Sierra 6.6L. Specifications Material: Aluminum. Size: 28.12 x 2.43 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.