Shop CSH
See all product information
Create Account
Deck Screw, #7 x 1-1/4 in, Steel, Flange Round Head, Square Drive, 8000 PK
- Mfr # 0.RWSF07114P17
- Zoro # G601010290
product price:Â
$
204.99
/pk 8000, $0.03/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
Screw Size
#7
Material
Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.RWSF07114P17
- Zoro #
- G601010290
- UPC #
- 841572115996
- Country of Origin
- China
Dimensions
- Screw Size
- #7
- Fastener Length
- 1-1/4 in
Details
- Head Type
- Flange Round
- Drive
- Square
- Material
- Steel
- Finish
- Plain
- Item
- Deck Screw
- System of Measurement
- Inch
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.