This item is Discontinued.

This item is Discontinued.
Adj. Mount, 11 1/4 in H, Black (Discontinued)
Mfr #
PAD-GCM
Zoro #
G2008259
UPC # 656777013172
Country of Origin China
Category Tablet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAD-GCM
- Zoro #
- G2008259
- UPC #
- 656777013172
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Height
- 42 in
- Width
- 18 in
- Overall Width
- 25 in
- Overall Length
- 12 in
- Overall Height
- 11 1/4 in
- Wire Rope Length
- 12 in
- Fits Chest Size
- Gooseneck
Details
- Item
- Adjustable Mount
- Color
- Black
- Material
- Plastic, Steel
- Compatible With
- 9.7 in to 10.1 in Tablets
- Features
- Gooseneck, Adjustable Viewing Angle, Adjustable
- Item - Tablet Cases and Holders
- Adjustable Mount
- Tablet Cases, Holders, Screen Protectors - Item
- Adjustable Mount
- Product Type
- Clamp Mount
- Compatibility
- Samsung Galaxy Tablet PCs:Tab 2, Note 10.1Apple Tablet PCs:iPad (2nd Generation), iPad (4th Generation)
- Compatible Brand
- Apple
- Compatible Series
- iPad
- Weight Capacity
- 2 lb
- Mount Mechanism
- Clamp
- Shell Material
- Plastic, Steel
- Wire Color
- Black
Description
Adj. Mount,11 1/4 in H,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.