This item is Discontinued.

This item is Discontinued.
Car Headrest Tablet Scrty Mnt (Discontinued)
Mfr #
PAD-CHTS
Zoro #
G5244024
UPC # 656777015800
Country of Origin China
Category Device Holders & Mounts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAD-CHTS
- Zoro #
- G5244024
- UPC #
- 656777015800
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Length
- 1 in
- Width
- 4-1/2 in
- Maximum Screen Size Supported
- 14 in
Details
- Item
- Car Headrest Tablet Security Mount
- Includes
- Security Cable; (2) Holder Keys; (2) Cable Keys
- Fits Brand
- Apple; Samsung
- Fits Model
- iPad mini, iPad Gen. 5 (2017), iPad Air, iPad Pro 12.9; Galaxy Tab S2
- Marketing Information
- Padded Tension Grip; Powerful Locking Holde; Open Design
- Device Supported
- Tablet, iPad Pro, iPad Air, iPad, iPad mini
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.