This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS4-MFC
- Zoro #
- G5324743
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 12.5"
- Height
- 11.5"
- Depth
- 4.5"
Details
- Material
- Nylon
- Color
- Black
- Product Type
- Carrying Case
- Compatibility
- Sony - PlayStation 4 Slim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.